- Hi-Vis Yellow/Hi-Vis Orange Color
- Small Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- 100% polyester birdseye mesh
- Durable lightweight performance wicking material
- ANSI compliant fabric
- 1 chest pocket
| Clothing Type | Shirts |
| Wash Cycles | 25 |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Color | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Pocket Type | Chest Pocket |
| Pockets | 1 |
| Sustainability | Reusable/Launderable |
| Size | S |
| Wash Instructions | Machine Wash |
| Type | T-Shirt |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Weight | 0.52 LB |
| EAN or UPC | 616314113505 |

