- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
features
- 100% Polyester Birdseye fabric
- Durable lightweight performance wicking material
- Enhanced with UPF 50+ protection and insect repellent treatment
- Black trim along the inside of the arm and side helps hide dirt
- ANSI Compliant fabric
| Dry Instructions | Hang Dry |
| Dry Clean | Do Not Dry-Clean |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Yellow |
| Construction | UV Protection, Insect Repellant |
| Wash Cycles | 25 |
| Sustainability | Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Size | 2XL |
| Type | T-Shirt |
| Clothing Type | Shirts |
| Fabric | Polyester, Mesh |
| Wash Temperature | 104 ⁰F |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Weight | 1.3 LB |
| EAN or UPC | 616314224355 |

