- Hi-Vis Yellow Color
- Large Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
features
- 100% Polyester Birdseye fabric
- Durable lightweight performance wicking material
- Enhanced with UPF 50+ protection and insect repellent treatment
- Black trim along the inside of the arm and side helps hide dirt
- ANSI Compliant fabric
| Size | L |
| Wash Temperature | 104 ⁰F |
| Construction | UV Protection, Insect Repellant |
| Color | Hi-Vis Yellow |
| Dry Clean | Do Not Dry-Clean |
| Wash Instructions | Machine Wash |
| Type | T-Shirt |
| Dry Instructions | Hang Dry |
| Sustainability | Reusable/Launderable |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Wash Cycles | 25 |
| Bleach | Do Not Bleach |
| Clothing Type | Shirts |
| Fabric | Polyester, Mesh |
| Weight | 0.19 LB |
| EAN or UPC | 616314224331 |

