- Hi-Vis Yellow/Hi-Vis Orange Color
- 4X-Large Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
applications
- Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- ANSI Compliant fabric
- 1 Chest pocket
| Clothing Type | Shirts |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Type | T-Shirt |
| Color | Hi-Vis Yellow |
| Fabric | Mesh, Polyester |
| Wash Temperature | 104 ⁰F |
| Pocket Type | Chest Pocket |
| Wash Instructions | Machine Wash |
| Pockets | 1 |
| Dry Instructions | Tumble Dry |
| Size | 4XL |
| Wash Cycles | 25 |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Weight | 0.52 LB |
| EAN or UPC | 616314078842 |

