- Hi-Vis Yellow/Hi-Vis Orange Color
- Large Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
applications
- Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- ANSI Compliant fabric
- 1 Chest pocket
| Type | T-Shirt |
| Sustainability | Reusable/Launderable |
| Fabric | Mesh, Polyester |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Pockets | 1 |
| Dry Instructions | Tumble Dry |
| Color | Hi-Vis Yellow |
| Pocket Type | Chest Pocket |
| Wash Temperature | 104 ⁰F |
| Clothing Type | Shirts |
| Size | L |
| Wash Cycles | 25 |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Weight | 0.52 LB |
| EAN or UPC | 616314078811 |

