- Hi-Vis Orange/Hi-Vis Yellow Color
- 4X-Large Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
applications
- Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- ANSI Compliant fabric
- 1 Chest pocket
| Size | 4XL |
| Fabric | Mesh, Polyester |
| Sustainability | Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Clothing Type | Shirts |
| Wash Cycles | 25 |
| Pocket Type | Chest Pocket |
| Pockets | 1 |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Orange |
| Type | T-Shirt |
| Wash Temperature | 104 ⁰F |
| Weight | 0.52 LB |
| EAN or UPC | 616314088728 |

