- Hi-Vis Orange/Hi-Vis Yellow Color
- Medium Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
applications
- Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- ANSI Compliant fabric
- 1 Chest pocket
| Clothing Type | Shirts |
| Fabric | Mesh, Polyester |
| Size | M |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Type | T-Shirt |
| Wash Cycles | 25 |
| Color | Hi-Vis Orange |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Pockets | 1 |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Pocket Type | Chest Pocket |
| Sustainability | Reusable/Launderable |
| Weight | 0.52 LB |
| EAN or UPC | 616314088674 |

