- Hi-Vis Orange/Hi-Vis Yellow Color
- Small Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- ANSI Compliant fabric
- 1 Chest pocket
| Fabric | Mesh, Polyester |
| Pockets | 1 |
| Pocket Type | Chest Pocket |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Color | Hi-Vis Orange |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Wash Cycles | 25 |
| Type | T-Shirt |
| Sustainability | Reusable/Launderable |
| Clothing Type | Shirts |
| Size | S |
| Weight | 0.52 LB |
| EAN or UPC | 616314113536 |

