- Hi-Vis Yellow/Hi-Vis Orange Color
- 4X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- ANSI/ISEA 107 Class 2
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking fabric
- Enhanced with UPF 50+ protection
- 2" silver reflective tape
- 1 upper left chest pocket
- Black bottom helps hide dirt
| Size | 4XL |
| Fabric | Mesh, Polyester |
| Pocket Type | Chest Pocket |
| Sustainability | Reusable/Launderable |
| Reflective Type | Silver |
| Wash Instructions | Machine Wash |
| Clothing Type | Shirts |
| Reflective Width | 2 in |
| Type | T-Shirt |
| Wash Cycles | 25 |
| Pockets | 1 |
| Construction | Black Bottom, UV Protection |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Yellow |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Dry Instructions | Tumble Dry |
| Weight | 0.31 LB |
| EAN or UPC | 616314190537 |

