- Hi-Vis Orange/Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in warm weather work conditions that require high visibility safety apparel be worn
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2" silver reflective tape
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
| Wash Cycles | 25 |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Clothing Type | Shirts |
| Sustainability | Reusable/Launderable |
| Pockets | 1 |
| Reflective Width | 2 in |
| Wash Instructions | Machine Wash |
| Color | Hi-Vis Orange |
| Pocket Type | Chest Pocket |
| Reflective Type | Silver |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Bleach | Do Not Bleach |
| Type | T-Shirt |
| Size | 3XL |
| Wash Temperature | 104 ⁰F |
| Weight | 0.66 LB |
| EAN or UPC | 616314082849 |

