- Hi-Vis Yellow/Hi-Vis Orange Color
- Small Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking fabric
- Enhanced with UPF/UV 50+ protection
- Built-in insect repellent
- 2" segmented reflective material
- 1 upper left chest pocket
- Black bottom helps hide dirt
| Reflective Type | Segmented |
| Pocket Type | Chest Pocket |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Pockets | 1 |
| Color | Hi-Vis Yellow |
| Wash Cycles | 25 |
| Fabric | Mesh, Polyester |
| Size | S |
| Clothing Type | Shirts |
| Type | T-Shirt |
| Reflective Width | 2 in |
| Wash Instructions | Machine Wash |
| Construction | Black Bottom, UV Protection, Insect Repellant |
| Dry Instructions | Tumble Dry |
| Weight | 0.66 LB |
| EAN or UPC | 616314224072 |

