- Hi-Vis Yellow/Hi-Vis Orange Color
- 3X-Large Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2" silver reflective tape
- 1 chest pocket
- Available in hi-vis yellow & hi-vis orange
- S-5X
| Clothing Type | Shirts |
| Reflective Type | Silver |
| Bleach | Do Not Bleach |
| Pockets | 1 |
| Wash Temperature | 104 ⁰F |
| Size | 3XL |
| Standard | ANSI Clothing R3, ANSI Type Class R3, CSA z96 |
| Sustainability | Reusable/Launderable |
| Reflective Width | 2 in |
| Wash Cycles | 25 |
| Type | T-Shirt |
| Construction | X-Back |
| Color | Hi-Vis Yellow |
| Wash Instructions | Machine Wash |
| Pocket Type | Chest Pocket |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Weight | 0.37 LB |
| EAN or UPC | 616314117374 |

