- Hi-Vis Orange/Hi-Vis Yellow Color
- Medium Size
- Elastic Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in outdoor work conditions that require high visibility safety apparel be worn
features
- Waterproof polyester with taped seams
- 2" silver reflective tape
- 2 side access pockets with storm flap
- Adjustable 2 position snap cuff with large leg opening
- Black trim to help hide dirt
- Elastic waist for comfort fit
- Available in hi-vis lime yellow/black and hi-vis orange/black
- S-5XL
| Pocket Type | Flap Pocket |
| Sustainability | Reusable/Launderable |
| Closure Type | Elastic |
| Reflective Width | 2 in |
| Bleach | Do Not Bleach |
| Clothing Type | Rain Pants |
| Fabric | Polyester |
| Construction | Water Resistant |
| Size | M |
| Color | Hi-Vis Orange |
| Manufacturer Name | PIP |
| Wash Temperature | 104 ⁰F |
| Standard | ANSI Clothing E, ANSI Type Class E |
| Reflective Type | Silver |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Pockets | 2 |
| Wash Instructions | Machine Wash |
| Weight | 1.54 LB |
| EAN or UPC | 616314082214 |

