- Hi-Vis Orange/Hi-Vis Yellow Color
- 4X-Large Size
- Drawstring Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Waterproof ripstop polyester with taped seams
- Lightweight nylon lining
- 2" silver reflective tape
- 2 side access pockets
- 1 rear zipper pocket
- 2 cargo pockets
- Black trim reinforced in heavy wear areas
- Gusseted leg opening with hook and loop closure
- Drawstring waist front fly opening
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Size | 4XL |
| Fabric | Ripstop, Polyester |
| Wash Temperature | 104 ⁰F |
| Color | Hi-Vis Orange |
| Pockets | 5 |
| Dry Clean | Dry-Clean |
| Wash Cycles | 25 |
| Standard | ANSI Clothing E, ANSI Type Class E |
| Pocket Type | Flap Pocket, Zippered Pocket, Slash Pocket |
| Reflective Width | 2 in |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Reflective Type | Silver |
| Bleach | Do Not Bleach |
| Dry Instructions | Hang Dry |
| Clothing Type | Rain Pants |
| Closure Type | Drawstring |
| Weight | 1.65 LB |
| EAN or UPC | 616314160486 |

