- Class E Two-Tone Pants
- Yellow
- Navy
- Polyester
- L/XL
applications
- Ideal for use in outdoor work conditions that require high visibility safety apparel be worn
features
- Meet ANSI 107-2004 class E standards
- 100% polyester with breathable PU coating
- Elastic waist
- Fully taped seams
- Two side access pockets
| Style | Elastic Waist 2 in 3M™ Scotchlite™ Reflective Tape 2 Side Access Pockets |
| Color | Yellow, Navy |
| Type | Pants |
| Manufacturer Name | PIP |
| Closure Type | Hook and Loop |
| Seam | Taped |
| Size Group | L/XL |
| Material | Polyester |
| Weight | 1.0 LB |
| EAN or UPC | 616314073748 |

