- Hi-Vis Orange/Hi-Vis Yellow Color
- One Size Size
- Hook and Loop Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Lightweight & cool polyester mesh fabric
- 2" two-tone tape for optimum visibility
- Elastic top and bottom for a secure fit
- Side opening with hook & loop closure
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Fabric | Mesh, Polyester |
| Clothing Type | Gaiters |
| Sustainability | Reusable/Launderable |
| Size | OS |
| Standard | ANSI Clothing E, ANSI Type Class E |
| Reflective Width | 2 in |
| Reflective Type | Two-Tone |
| Wash Temperature | 104 ⁰F |
| Color | Hi-Vis Orange |
| Bleach | Do Not Bleach |
| Closure Type | Hook and Loop |
| Wash Cycles | 25 |
| Dry Instructions | Tumble Dry |
| Weight | 0.35 LB |
| EAN or UPC | 616314223747 |

