- Hi-Vis Yellow Color
- Small/Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in outdoor work conditions that require high visibility safety apparel be worn
features
- Breathable polyester mesh for maximum cool comfort
- 2" two tone tape for optimum visibility
- 2 side access pockets
- 1 back pocket
- Drawstring waist
| Sustainability | Reusable/Launderable |
| Wash Cycles | 25 |
| Manufacturer Name | PIP |
| Pocket Type | Slash Pocket |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Fabric | Mesh, Polyester |
| Closure Type | Drawstring |
| Wash Temperature | 104 ⁰F |
| Clothing Type | Pants |
| Standard | ANSI Clothing E, ANSI Type Class E |
| Size | S-M |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Yellow |
| Weight | 0.69 LB |
| EAN or UPC | 616314071980 |

