- X-Small Glove Size
description
- Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required.
features
- Air-infused PVC palm coat for excellent wet and dry grip
- Economical alternative to nitrile palm coats for general light duty applications, ideal for work with adhesives
- Seamless liner provides excellent tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Good resistance to petroleum products
- Abrasion-resistant
- Pair packed for ease of distribution
| Coating Color | Black |
| EN 388 I | X |
| Cuff | Knit Wrist |
| Glove Size | X-Small |
| EN 388 2016 | 3131X |
| EN 388 C | 1 |
| Color2 | Black |
| Coating Coverage | Palm & Fingers |
| Gauge | 15 |
| Color | Black |
| EN 388 A | 3 |
| Coating | PVC |
| EN 388 T | 3 |
| EN 388 | 3131 |
| EN 388 P | 1 |
| Weight | 0.12 LB |
| EAN or UPC | 616314045677 |

