- Hi-Vis Yellow/Hi-Vis Orange Color
- Large Size
description
- Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
features
- ANSI/ISEA 107 Class 3
- 10 oz polyester fleece
- Zipper closure
- Water repellent shell treatment
- 2" silver reflective tape
- Black bottom and cuffs to help hide dirt
- Front hand warmer pockets
- 1 left zippered chest pocket
| Type | Sweatshirt |
| Hood | Attached |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Closure Type | Zipper |
| Pockets | 3 |
| Color | Hi-Vis Yellow |
| Reflective Type | Silver |
| Size | L |
| Clothing Type | Sweatshirts |
| Fabric | Fleece |
| Reflective Width | 2 in |
| Pocket Type | Hand Warmer Pocket, Zippered Pocket, Chest Pocket |
| Construction | Black Bottom, Water Repellent |
| Sustainability | Reusable/Launderable |
| Weight | 1.98 LB |
| EAN or UPC | 616314185670 |

