- Black Color
- X-Large Size
description
- Provides the minimum amount of high-visibility materials required to differentiate the wearer visually from non-complex work environments, in scenarios in which the struck-by hazards will not be approaching at roadway speeds, and therefore operative detection and identification distances.
features
- ANSI 107 Type O Class 1
- CSA Z96 Class 1
- Water repellent shell treatment
- Lined with 10 oz. Fleece with a laminated 4 oz Grid Fleece material
- 2" two-tone reflective tape for optimum visibility
- Zipper closure
- Removable Hood
- Stand up collar
- Front hand warmer pockets
- 1 left zippered chest pocket
| Pocket Type | Hand Warmer Pocket, Zippered Pocket, Chest Pocket |
| Clothing Type | Sweatshirts |
| Construction | Water Repellent, X-Back |
| Reflective Type | Two-Tone |
| Size | XL |
| Sustainability | Reusable/Launderable |
| Bleach | Do Not Bleach |
| Type | Sweatshirt |
| Hood | Detachable |
| Pockets | 3 |
| Dry Instructions | Hang Dry |
| Wash Cycles | 25 |
| Fabric | Fleece, Polyester |
| Color | Black |
| Dry Clean | Do Not Dry-Clean |
| Wash Temperature | 104 ⁰F |
| Closure Type | Zipper |
| Reflective Width | 2 in |
| Wash Instructions | Machine Wash |
| Standard | ANSI Clothing O1, ANSI Type Class O1 |
| Lining Type | Built-In |
| Weight | 2.2 LB |
| EAN or UPC | 616314272592 |

