- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in cool work conditions that require high visibility safety apparel be worn
features
- 8 oz. polyester fleece
- 2" two tone tape
- Zipper closure
- 2 front hand warmer pockets
- Available in hi-vis lime yellow
- M-5X
| Reflective Type | Two-Tone |
| Hood | Attached |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Type | Hoodie |
| Clothing Type | Sweatshirts |
| Fabric | Fleece, Fleece |
| Color | Hi-Vis Yellow |
| Sustainability | Reusable/Launderable |
| Pocket Type | Hand Warmer Pocket |
| Size | L |
| Closure Type | Zipper |
| Reflective Width | 2 in |
| Pockets | 2 |
| Weight | 1.65 LB |
| EAN or UPC | 616314071683 |

