- Electrode Holder
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Fabric | Kevlar |
| Size | OS |
| Bleach | Do Not Bleach |
| Color | Gold |
| Wash Instructions | Machine Wash |
| Weight | 0.39 LB |
| EAN or UPC | 710927325000 |

