- Hi-Vis Yellow Color
- X-Large Glove Size
- Acrylic Material
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
| Material | Acrylic |
| Color | Hi-Vis Yellow |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| Coating Coverage | Palm & Fingers |
| Gauge | 10 |
| Coating Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 662909024732 |

