- 2X-Large Glove Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Heavy weight seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Extra Thick Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Pair packed for ease of distribution
| EN 388 2016 | 4131X |
| Wash Instructions | Machine Wash |
| Grip | Flat |
| Glove Size | 2X-Large |
| EN 388 | 4131 |
| Color2 | Black |
| Wash Temperature | 104 ⁰F |
| Coating Color | Black |
| Standard | EN 388 4131, EN 388 2016 4131X, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1100, Taa Comp |
| EN 388 C | 1 |
| Coating Coverage | Palm & Fingers |
| EN 388 I | X |
| Construction | Coated Seamless Knit |
| Gauge | 13 |
| EN 388 T | 3 |
| EN 388 A | 4 |
| Coating | Polyurethane |
| Bleach | Do Not Bleach |
| Color | Black |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Instructions | Tumble Dry |
| Liner Material | Nylon |
| EN 388 P | 1 |
| Size | 2XL |
| Cuff | Knit Wrist |
| Weight | 0.1 LB |
| EAN or UPC | 616314054358 |

