- XL Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Hi-Vis coloring makes this product very easy to see
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Pair packed for ease of distribution
| Color2 | Hi-Vis Yellow |
| EN 388 T | 3 |
| CRH | 1:1 |
| Cuff | Knit Wrist |
| Liner Material | Polyester |
| EN 388 P | 1 |
| ANSI Cut 9 | A1 |
| Bleach | Do Not Bleach |
| Construction | Coated Seamless Knit |
| EN 388 | 3131 |
| EN 388 I | X |
| Gauge | 13 |
| EN 388 C | 1 |
| ANSI Method | TDM |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Glove Size | X-Large |
| Grip | Flat |
| Dry Temperature | Low Heat |
| Coating Coverage | Palm & Fingers |
| Size | XL |
| Dry Instructions | Tumble Dry |
| Standard | EN 388 3131, EN 388 2016 3131AX, EN 388 A 3, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 N A, EN 388 I X, ANSI Method TDM, ANSI Gram 217, ANSI Abrasion 4 |
| EN 388 2016 | 3131AX |
| Coating | Polyurethane |
| EN 388 N | A |
| Wash Temperature | 104 ⁰F |
| Silicone Free | Yes |
| Color | Hi-Vis Yellow |
| Wash Instructions | Machine Wash |
| Coating Color | Hi-Vis Yellow |
| EN 388 A | 3 |
| Weight | 0.07 LB |
| EAN or UPC | 616314092213 |

