- Seamless Knits Gloves for General Duty
- Extra Extra Large
- Continuous Knit
- Seamless Gloves Coated
applications
- Used in electronic and computer assembly, quality control, inspection and general assembly
features
- Seamless knit nylon for great dexterity
- Polyurethane coated palm and fingers for abrasion resistance
- Breathable back for comfort
- Pair packed for ease of distribution
| Color Code | Blue |
| Style | Urethane Coated Palm & Fingers |
| Color | Green, Black |
| Glove Type | Seamless Coated |
| EN Code | EN388 |
| Gauge | 13 |
| Material | Nylon, Urethane |
| Glove Size | 2X-Large |
| Length | 9.300 in |
| Cuff Style | Continuous Knit |
| Weight | 1.014 LB |

