- Nylon With Polyurethane Grip Gloves
- Medium
- Continuous Knit
- Seamless Gloves Coated
applications
- Use in electronic and computer assembly, quality control, inspection and general assembly
features
- Seamless knit nylon for great dexterity
- Polyurethane coated palm and fingers for abrasion resistance
- Breathable back for comfort
- Pair packed for ease of distribution
| Color | White |
| Length | 8.900 in |
| Glove Type | Seamless Coated |
| Cuff Style | Continuous Knit |
| Material | Nylon, Urethane |
| Color Code | Blue |
| Style | Urethane Coated Palm & Fingers |
| EN Code | EN388 |
| Glove Size | Medium |
| Weight | 0.96 LB |
| EAN or UPC | 616314065477 |

