- Protective Gloves
- G-Tek® NPG
- Gray Urethane Coated Palm and Fingers on Gray Seamless Knit Nylon
- Large Size
- Brown Hem Color
applications
- Electronic and computer assembly
- Quality control
- Inspection
- General assembly
features
- Seamless knit nylon for great dexterity
- Polyurethane coated palm and fingers for abrasion resistance
- Breathable back for comfort
- Pair packed for ease of distribution
| Color Code | Brown |
| Thumb Type | Keystone |
| Color | Gray |
| Length | 9.300 in |
| Glove Size | Large |
| Cuff Style | Continuous Knit |
| Glove Type | Seamless Coated |
| Thumb | Keystone |
| Material | Nylon, Urethane |
| Type | General-Duty |
| Style | Urethane Coated Palm and Fingers, Gray Urethane, Gray Nylon |
| Cuff Type | Knit |
| Usage | Computer Assembly, Qualitly Control, Inspection Assembly, General Assembly |
| Manufacturer Name | Protective Industrial Products |
| Weight | 0.083 LB |

