- Small Size
- Hi-Vis Yellow Color
- Zipper Closure
description
- Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
features
- Heavy-duty PU coated polyester outer shell offers protection from the rain and wind
- Dark gray bottom, collar and cuffs help hide dirt
- 2" silver reflective tape
- 2 external flap pockets
- 1 upper chest radio pocket
- Zipper closure with storm flap
- Elastic cuffs
- Reversible to dark gray with 2 slash pockets and chest pocket
- Silver reflective piping on reversible side
- Detachable zippered sleeves
- Adjustable bottom hem
- Dropped tail back
- Passed Water Resistant (Rain Test) AATCC 35
| Size | S |
| Sustainability | Reusable/Launderable |
| Closure Type | Zipper |
| Reflective Type | Silver |
| Construction | Reversible, Black Bottom, Water Resistant |
| Color | Hi-Vis Yellow |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Fabric | Polyethylene |
| Pocket Type | Radio/Cell Pocket, Flap Pocket, Slash Pocket, Chest Pocket |
| Clothing Type | Jackets |
| Reflective Width | 2 in |
| Wash Instructions | Do Not Wash |
| Weight | 2.42 LB |
| EAN or UPC | 616314245411 |

