- Class 3 Bomber Jacket
- Yellow
- Polyester
- 32" Long
- 2X Large
applications
- Ideal for use in cold weather work conditions that require high visibility safety apparel be worn
features
- Zipper closure with storm flaps
- Meet ANSI 107 class 3 standards
- Elastic cuffs
- Multiple pocket configurations
- All styles are water resistant with taped seams
- Various trim and lining options
- 2" silver reflective tape
| Seam | Taped |
| Material | Polyester |
| Type | Bomber |
| Closure Type | Zipper Snaps |
| Length | 32 in |
| Size Group | 2X-Large |
| Resistance | Waterproof |
| Style | 5 Pockets Pen Pocket Reflctive Tape Detachable Hood |
| Color | Yellow |
| Weight | 1.35 LB |
| EAN or UPC | 616314056772 |

