- 2X-Large Size
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Zipper Closure
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Durable waterproof polyester outer shell with taped seams
- Black trim helps conceal dirt
- Removable black fleece liner
- Black knit waist band and cuff
- 2" silver reflective tape
- Detachable hideaway hood
- Black collar
- 2 mic tabs
- 5 pockets with radio and pen pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-6X
| Size | 2XL |
| Construction | Black Bottom, Water Resistant |
| Hood | Detachable |
| Bleach | Do Not Bleach |
| Reflective Width | 2 in |
| Pockets | 8 |
| Dry Temperature | Low Heat |
| Closure Type | Zipper |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Zippered Pocket, Pen Pocket, Mic Tab, Chest Pocket |
| Sustainability | Reusable/Launderable |
| Clothing Type | Jackets |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Color | Hi-Vis Orange |
| Lining Type | Removable |
| Wash Instructions | Machine Wash |
| Fabric | Polyester |
| Wash Temperature | 104 ⁰F |
| Reflective Type | Silver |
| Dry Instructions | Tumble Dry |
| Weight | 3.08 LB |
| EAN or UPC | 616314118999 |

