- 5X-Large Size
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Zipper Closure
description
- Designed with a ripstop pattern and coated waterproof outer shell making it resistant to tearing and ripping. Add a removable fleece liner, water tight D-Ring access and multiple internal and external pockets to make it the perfect jacket for any job site. Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Rip Stop polyester 300 D. coated waterproof outer shell with taped seams
- Double front storm flap zipper closure
- Removeable black 280g fleece liner
- Water tight "D" ring access
- I.D. pocket and radio/cell pocket
- Mic tabs with reinforced stitching
- Pen pockets on the sleeve
- Detachable hideaway hood
- Adjustable elastic cuffs and elastic waist
- Inner liner pockets for keeping items out of the elements
- Waterproof rating 2000+mm
| Color | Hi-Vis Yellow |
| Wash Instructions | Machine Wash |
| Clothing Type | Jackets |
| Lining Type | Removable |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Closure Type | Zipper |
| Fabric | Ripstop |
| Hood | Detachable |
| Construction | Black Bottom, D-Ring Access, Water Resistant |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Internal Pocket, Zippered Pocket, Pen Pocket, Mic Tab, Chest Pocket |
| Dry Clean | Dry-Clean |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Sustainability | Reusable/Launderable |
| Wash Cycles | 25 |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Hang Dry |
| Size | 5XL |
| Bleach | Do Not Bleach |
| Weight | 3.52 LB |
| EAN or UPC | 616314118630 |

