Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
X-Large Jacket

333-1772-OR/XL

X-Large Jacket
Item #117373473
  • X-Large Size
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
X-Large Jacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Size
  • Hi-Vis Orange
  • Hi-Vis Yellow Color

description

  • Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.

features

  • ANSI 107 Type R Class 3
  • 150 D. Rip Stop PU Coated Waterproof Shell
  • Adjustable Waist with Drop Tail
  • ID, Zippered Tablet, Radio/Cell and Zippered Side Pockets
  • Storm Flap with Zipper Closure
  • Removable Adjustable Hood
  • Mic Tabs
  • Black Grid Fleece Removable Inner Jacket with 3 Pockets
  • Adjustable Waist and Elastic Cuff
Fabric 0
Color Hi-Vis Orange
Weight 4.85 LB
EAN or UPC 616314330179
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison