- Large Size
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Snap Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in cold weather work conditions that require high visibility safety apparel be worn
features
- Lightweight polyester shell with nylon taffeta lining
- Convenient snap front closure
- Front slash pockets
- Drawstring waist
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Construction | Water Resistant |
| Wash Temperature | 104 ⁰F |
| Size | L |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Fabric | Polyester |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Reflective Type | Silver |
| Color | Hi-Vis Yellow |
| Pocket Type | Slash Pocket |
| Dry Instructions | Tumble Dry |
| Reflective Width | 2 in |
| Closure Type | Snap |
| Sustainability | Reusable/Launderable |
| Clothing Type | Jackets |
| Pockets | 2 |
| Weight | 0.99 LB |
| EAN or UPC | 616314074165 |

