- S Size
- A4 Cut Level
- Kevlar, Polyester, Nylon Liner Material
description
- MaxiFlex® Cut® has been designed for people needing cut protection in challenging environments. All MaxiFlex® Cut® gloves are dermatologically accredited by the Skin Health Alliance. They are also pre-washed prior to packaging, guaranteeing them "Fresh out of the pack" as certified by Oeko-Tex®
features
- CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection
- Patented Nitrile MicroFoam coating on palm & fingertips offers 360° breathability
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
- Optimized grip delivered through our micro-cup finish
- Minimal penetration (strike through) leaving only the soft liner resting against the skin
- Silicone free
- Made from component material which comply with Federal regulations for food contact, 21CFR, 170-199
| Cut Level | A4 |
| Coating Coverage | Palm & Fingers |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Silicone Free | Yes |
| Wash Temperature | 104 ⁰F |
| Glove Size | Small |
| Dry Temperature | Low Heat |
| Grip | MicroFoam |
| Standard | EN 388 P 1, EN 388 N D, ANSI Method TDM, ANSI Gram 1580, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 3, ANSI Abrasion Cycles 1500, EN 407 X1XXXX, EN 407 Flame X |
| Liner Material | Kevlar, Polyester, Nylon |
| Construction | Coated Seamless Knit, Touchscreen Compatible, Reinforced Thumb Crotch |
| CRH | 7:4 |
| Coating | Nitrile |
| Color | Black |
| Gauge | 15 |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Coating Color | Black |
| Size | S |
| Latex Free | Yes |
| Cuff | Knit Wrist |
| Weight | 1.83 LB |
| EAN or UPC | 616314275920 |

