- S Size
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
applications
- Manufacturing and assembly applications where abrasion, cut and puncture resistance is required
features
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-225V)
| EN 388 A | 4 |
| EN 388 I | X |
| Grip | Smooth |
| Bleach | Do Not Bleach |
| EN 388 | 4121 |
| Coating | Nitrile |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Glove Size | Small |
| Gauge | 13 |
| Liner Material | Nylon |
| Color | White |
| EN 388 T | 2 |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, ANSI Abrasion 4, ANSI Abrasion Cycles 3100 |
| EN 388 P | 1 |
| Coating Color | Gray |
| Dry Instructions | Tumble Dry |
| EN 388 C | 1 |
| Wash Instructions | Machine Wash |
| Coating Coverage | Palm & Fingers |
| Construction | Coated Seamless Knit |
| Dry Temperature | Low Heat |
| Cuff | Knit Wrist |
| Color2 | White |
| EN 388 2016 | 4121X |
| Wash Temperature | 104 ⁰F |
| Size | S |
| Weight | 0.102 LB |
| EAN or UPC | 616314011467 |

