- M Size
description
- Designed and developed to be the lightest fully breathable coated glove MaxiFlex® Elite™ completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex® Elite™ delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.
features
- Nitrile MicroFoam coatings are compatible with light oils and provide good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone free
- Even More Efficient Breathability - The heat from your hand travels quicker through the breathable surface due to it being 35% thinner than any other traditional foam gloves enabling it to breathe 40% more efficiently than similar gloves
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 30% Thinner - Than traditional foam nitrile gloves on the market whilst offering similar mechanical performance to traditional foam nitrile gloves
- Ultra Light Weight Liner - The use of an ultra light liner utilized to produce smooth and rounded fingertips, maximizing fingertip sensitivity
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Consistent Penetration Free Liner - From the nitrile, leaving only the soft liner resting against the skin.
- Optimized Grip - The micro-cup finish allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| EN 388 2016 | 4121X |
| EN 388 I | X |
| Latex Free | Yes |
| Color | Blue |
| Standard | EN 388 4121, EN 388 2016 4121X, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1000, 21 CFR |
| Coating | Nitrile |
| Gauge | 18 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Grip | MicroFoam |
| Size | M |
| Coating Color | Blue |
| Dry Temperature | Low Heat |
| Liner Material | Nylon, Spandex |
| Wash Instructions | Machine Wash |
| EN 388 | 4121 |
| Dry Instructions | Tumble Dry |
| Glove Size | Medium |
| EN 388 C | 1 |
| Silicone Free | Yes |
| EN 388 P | 1 |
| Wash Temperature | 104 ⁰F |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Cuff | Knit Wrist |
| CFIA | 1 |
| EN 388 T | 2 |
| EN 388 A | 4 |
| Color2 | Blue |
| Coating Coverage | Palm & Fingers |
| Bleach | Do Not Bleach |
| Weight | 0.07 LB |
| EAN or UPC | 616314128103 |

