- Nitrile Coating
- L Size
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Color | Blue |
| Coating | Nitrile |
| Size | L |
| Grip | Foam |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Standard | EN 388 A 3, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Abrasion 4, ANSI Abrasion Cycles 3240, ANSI Puncture 2 |
| Wash Temperature | 104 ⁰F |
| Liner Material | Polyester |
| Coating Color | Black |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Wash Instructions | Machine Wash |
| Glove Size | Large |
| Gauge | 15 |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Weight | 1.726 LB |
| EAN or UPC | 616314441257 |

