- M Size
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
features
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Breathable glove shell
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-500V)
| EN 388 C | 1 |
| Glove Size | Medium |
| Construction | Coated Seamless Knit |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Standard | EN 388 4121, EN 388 2016 4121XX, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Abrasion 2, ANSI Abrasion Cycles 850 |
| EN 388 2016 | 4121X |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| EN 388 T | 2 |
| EN 388 P | 1 |
| Coating | Nitrile |
| Size | M |
| Dry Temperature | Low Heat |
| EN 388 A | 4 |
| Liner Material | Nylon |
| EN 388 | 4121 |
| Bleach | Do Not Bleach |
| Coating Color | Black |
| Wash Instructions | Machine Wash |
| EN 388 I | X |
| Color2 | Blue |
| Gauge | 13 |
| Color | Blue |
| Grip | MicroSurface |
| Weight | 0.25 LB |
| EAN or UPC | 616314092015 |

