- Green Color
- X-Large Glove Size
- Nitrile Coating
description
- Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
features
- Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- Patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today
- Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest knitting technology is utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent liner penetration from the nitrile coating, leaving only the soft liner resting against the skin
- Optimized grip delivered through micro-cup finish for a controlled grip during precision tasks
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- Silicone Free
| Coating Coverage | Palm & Fingers |
| Color | Green |
| Grip | MicroFoam |
| Standard | EN 388 2016 4X32BX, EN 388 A 4, EN 388 C X, EN 388 T 3, EN 388 P 2, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 671, ANSI Cut 2, ANSI Cut 9 A2 |
| Cut Level | A2 |
| Glove Size | X-Large |
| Dry Temperature | Low Heat |
| Coating Color | Black |
| Liner Material | Dyneema Diamond Technology |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cuff | Knit Wrist |
| Wash Temperature | 104 ⁰F |
| Silicone Free | Yes |
| Latex Free | Yes |
| Coating | Nitrile |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Gauge | 15 |
| CRH | 1:4 |
| Size | XL |
| Weight | 1.65 LB |
| EAN or UPC | 616314250484 |

