- L Size
description
- Designed and developed to be the lightest fully breathable coated glove MaxiFlex® Elite™ completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex® Elite™ delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.
features
- Ultra light-weight liner creates smooth and rounded fingertips maximizing sensitivity, dexterity, and tactility
- 30% thinner than traditional foam nitrile gloves
- Minimal penetration (strike through) leaving only the soft liner resting against the skin
- Patented Nitrile MicroFoam coating offers 360° breathability
- Anti-static - complies with EN 16350-2014 for electrostatic protective gloves
- Silicone Free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color | Gray |
| Coating Color | Black |
| Dry Temperature | Low Heat |
| Color2 | Gray |
| Wash Temperature | 104 ⁰F |
| EN 388 A | 4 |
| Grip | MicroFoam |
| Dry Instructions | Tumble Dry |
| EN 388 | 4121 |
| Coating Coverage | Palm & Fingers |
| Construction | ESD Safe, Coated Seamless Knit |
| Size | L |
| 21 CFR | 1 |
| Wash Instructions | Machine Wash |
| Coating | Nitrile |
| Gauge | 18 |
| Silicone Free | Yes |
| EN 388 P | 1 |
| Static Control | Static Dissipative |
| EN 388 T | 2 |
| Glove Size | Large |
| EN 388 2016 | 4121A |
| Standard | EN 388 4121, EN 388 2016 4121A, EN 388 A 4, EN 388 C 1, EN 388 T 2, EN 388 P 1, EN 388 N A |
| EN 388 C | 1 |
| EN 388 N | A |
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Liner Material | Nylon |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Weight | 1.02 LB |
| EAN or UPC | 616314289545 |

