- XXS Size
description
- Designed and developed as a breathable glove, MaxiFlex® Endurance™ incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.
features
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone free
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
- 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - The micro-cup finish allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- Complies with FDA food handling requirements 21 CFR, Part 177
| Grip | MicroFoam |
| Color | Gray |
| Glove Size | 2X-Small |
| Dry Temperature | Low Heat |
| 21 CFR | 1 |
| EN 388 | 4131 |
| Silicone Free | No |
| EN 388 C | 1 |
| Bleach | Do Not Bleach |
| Coating | Nitrile |
| Coating Color | Black |
| Size | XXS |
| Coating Coverage | Palm & Fingers |
| Wash Temperature | 104 ⁰F |
| Gauge | 15 |
| CFIA | 1 |
| EN 388 P | 1 |
| EN 388 2016 | 4131X |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color2 | Gray |
| Standard | EN 388 4131, EN 388 2016 4131X, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 I X, ANSI Abrasion 4, ANSI Abrasion Cycles 3500 |
| EN 388 A | 4 |
| EN 388 I | X |
| EN 388 T | 3 |
| Liner Material | Nylon, Spandex |
| Dry Instructions | Tumble Dry |
| Latex Free | Yes |
| Cuff | Knit Wrist |
| Wash Instructions | Machine Wash |
| Weight | 0.07 LB |
| EAN or UPC | 616314020360 |

