| Type | General-Duty |
| Color Code | Brown |
| Material | Nitrile, Nylon |
| Usage | General Assembly of Oily Parts, General Assembly, Machining, Micr-engineering, Automotive Components, Painting |
| Color | Black, Gray |
| Cuff Style | Continuous Knit |
| Glove Size | Large |
| Length | 8.700 in |
| Glove Type | Seamless Glove Coated |
| Style | Black Micro-Foam Coated Palm and Finger Tips, Nitrile Dotted Palm |
| Weight | 1.34 LB |

