- Protective Gloves
- G-Tek® MaxiFlex™
- Black Micro-Foam Nitrile Coated Palm and Finger Tips
- Gray Seamless Knit Nylon Liner
- Large Size
applications
- Use in applications which require a high degree of dexterity and sensitivity, especially where grip is important, such as handling small oily parts and components
- General assembly
- Machining
- Micro-engineering
- Automotive components
- Painting
- Horticulture
features
- Designed to produce minimal lint and dust
- Foam nitrile-dipped nylon gloves are designed to channel oil away from glove surface for an excellent grip
- Excellent wet and dry grip
- Minimal penetration (strike-through) keeps liner soft on inside of glove
- Excellent dexterity, sensitivity and tactility
- Prelaundered to reduce extractables
- Nonmarking to reduce product contamination
- No additional shrinking or stiffness after washing at 104 °F (40 °C) in neutral detergent
- Cotton color binding denotes sizes
- Non-dotted styles are silicone-free
- Ultra cool and very comfortable to wear
| Material | Nitrile |
| Glove Size | Large |
| Color | Black-Gray |
| Weight | 0.098 LB |

