Skip to content Skip to navigation menu
Engineered Yarn M Size A2 Cut-Resistant Gloves

34-8743FY/M

Engineered Yarn M Size A2 Cut-Resistant Gloves
Item #113044466
  • M Size
  • A2 Cut Level
  • Engineered Yarn Liner Material
Engineered Yarn M Size A2 Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M Size
  • A2 Cut Level
  • Engineered Yarn Liner Material

description

  • Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.

features

  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • Complies with FDA food handling requirements 21 CFR, Part 177
Latex Free Yes
Cuff Knit Wrist
Construction Coated Seamless Knit
Cut Level A2
Coating Color Hi-Vis Yellow
Silicone Free Yes
Size M
Coating Nitrile
Color Hi-Vis Yellow
CRH 1:3
Coating Coverage Palm & Fingers
Sustainability Reusable/Launderable, Recyclable via Terracycle Program
Standard EN 388 2016 4331BX, EN 388 A 4, EN 388 C 3, EN 388 T 3, EN 388 P 1, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 555, ANSI Cut 2, ANSI Cut 9 A2
Liner Material Engineered Yarn
Gauge 15
Grip MicroFoam
Glove Size Medium
Weight 1.28 LB
EAN or UPC 616314184390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison