- Cobalt Blue Micro-Foam Nitrile 3/4 Coa t Palm, Full Finger and Knuckles
- Extra Small
- Blue
- Gray
- Nylon
| Coating Color | Blue |
| Type | General-Duty |
| Coating | Nitrile |
| Color Code | Blue |
| Gauge | 15 |
| Size | XS |
| Latex Free | Yes |
| Standard | EN 388 3141, EN 388 2016 3141X, EN 388 A 3, EN 388 C 1, EN 388 T 4, EN 388 P 1, EN 388 I X, ANSI Abrasion 2, ANSI Abrasion Cycles 600, 21 CFR |
| Liner Material | Cotton, Nylon, Spandex |
| Coating Coverage | Palm, Fingers & Knuckles |
| Cuff Style | Knitwrist |
| Glove Size | X-Small |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color | Gray |
| Material |
Nitrile Nylon Lycra® Cotton |
| Wash Instructions | Machine Wash |
| Style | Cobalt Blue Micro-Foam Nitrile 3/4 Coa t Palm, Full Finger and Knuckles |
| Dry Temperature | Low Heat |
| Usage | General Assembly of Oily Parts, General Assembly, Machining, Micr-engineering, Automotive Components, Painting |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Silicone Free | Yes |
| Grip | MicroFoam |
| Dry Instructions | Tumble Dry |
| Glove Type | Seamless Glove Coated |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Length | 7.100 in |
| Weight | 1.19 LB |
| EAN or UPC | 616314031144 |

