- S Size
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
features
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Glove Size | Small |
| Dry Instructions | Tumble Dry |
| EN 388 A | 4 |
| Gauge | 13 |
| Liner Material | Nylon |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Grip | Foam |
| EN 388 C | 1 |
| Standard | EN 388 4131, EN 388 2016 4131X, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 I X, ANSI Abrasion 2, ANSI Abrasion Cycles 700 |
| Wash Temperature | 104 ⁰F |
| EN 388 2016 | 4131X |
| Construction | Coated Seamless Knit |
| Coating | Nitrile |
| EN 388 P | 1 |
| Color | White |
| Color2 | White |
| EN 388 | 4131 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| Bleach | Do Not Bleach |
| EN 388 I | X |
| Wash Instructions | Machine Wash |
| EN 388 T | 3 |
| Dry Temperature | Low Heat |
| Size | S |
| Weight | 0.07 LB |
| EAN or UPC | 616314017858 |

