- Small Size
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Snap Closure
description
- Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
features
- Durable waterproof 300D polyester shell with taped seams
- Built-in quilted high loft polyfil insulation
- 2" silver reflective tape
- Hideaway hood
- Tablet pocket accessible from outside
- Waterproof zippered chest pocket
- Radio pocket
- Mic tabs
| Clothing Type | Jackets |
| Reflective Width | 2 |
| Pocket Type | Radio/Cell Pocket, Tablet Pocket, Mic Tab, Chest Pocket |
| Hood | Attached |
| Fabric | Polyester Fabric |
| Lining Type | Built-In |
| Reflective Type | Silver |
| Color | Hi-Vis Orange |
| Weight | 2.64 LB |
| EAN or UPC | 616314258916 |

