- 3X-Large Size
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Zipper Closure
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in cold weather work conditions that require high visibility safety apparel be worn
features
- ANSI/ISEA 107 Class 3 All Conditions Coat
- Durable waterproof polyester with taped seams
- Lined with polyester mesh and smooth taffeta nylon
- High fleece lined collar with rollaway hood
- Built in adjustable elastic cord at waist
- Heavy duty zipper closure with storm flap additionally secured with snaps
- 2" 3M Scotchlite silver reflective material
- Hook and loop adjustable cuffs
- Radio pockets with plastic loop attachment
- Vinyl ID pocket
- 2 lower flap pockets with side handwarmer access
- Internal upper pen pockets and zippered hideaway pocket
- Internal lower pocket with hook and loop tab closure
- ANSI/ISEA 107 Class 2 Inner Reversible Jacket/Vest
- Durable water resistant polyester shell
- Quilted with polyfil insulation
- ANSI Type R Class 2 inner jacket is fully reversible to black
- Lined collar for added comfort
- Zipper closure for easy on and off
- 2" silver reflective tape
- Knit cuffs
- Radio pocket with plastic loop attachment
- Vinyl ID pocket
- 2 slash pockets
| Wash Instructions | Machine Wash |
| Closure Type | Zipper |
| Hood | Attached |
| Construction | Reversible, 7-in-1, Water Resistant |
| Size | 3XL |
| Clothing Type | Coats |
| Sustainability | Reusable/Launderable |
| Fabric | Polyester |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Internal Pocket, Flap Pocket, Slash Pocket |
| Dry Temperature | Low Heat |
| Reflective Width | 2 in |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Lining Type | Removable |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Reflective Type | Silver |
| Weight | 5.18 LB |
| EAN or UPC | 616314066405 |

