- S Size
description
- Used for warehousing, parts handling, assembly and food processing.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color2 | Natural |
| Glove Size | Small |
| Wash Temperature | 104 ⁰F |
| Gauge | 7 |
| Color | Natural |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Cuff | Knit Wrist |
| Standard | 21 CFR |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Size | S |
| 21 CFR | 1 |
| Wash Instructions | Machine Wash |
| Liner Material | Cotton, Polyester |
| Construction | Seamless Knit |
| Weight | 0.07 LB |
| EAN or UPC | 616314015267 |

